Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Urrea

Model # :WBB993351

MPN #: 1274

Urrea 1274 2-5/16"" 12-Point Chrome Combination Wrench

Product Description
Urrea Combination Jumbo Wrench, 1274, 2 5/16" Opening, 12 Point, Chrome Finish

URREA big-size combination wrenches are designed with round handles. At these large dimensions, this handle provides better grip because the round shape conforms better to the hand; the lack of square edges makes it more comfortable.

PRICE
$192.13

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30-1/2 in
Weight13 lbs
Size2-5/16 in
Opening Size2-5/16 in

Product Details

TypeCombination Wrench
Measuring SystemSAE (Fractional)
ColorSilver
Opening TypeOpen/Box
Points12
Socket/Wrench Points12
Impact ApprovedNo
MaterialChrome
Description2-5/16"" 12-Point Chrome Combination Wrench
RatchetingNo
Manufacturers Part Number1274
BrandUrrea

Compliance & Certifications

CertificationsFEDERAL GGG-W-636 ASME B107-100 SAE A S954