Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Urrea

Model # :WBB993295

MPN #: 1218B

Urrea 1218B 9/16" 12-Point Black Oxide Combination Wrench

Product Description
Urrea Combination Wrench, 1218B, 9/16" Opening, 12 Point, Black Oxide Finish

BLACK combination wrenches feature two same-size openings on the same wrench; a fixed-size open-end for the purpose of applying quick, low torque (to tighten) and a box-end allowing you to apply final torque with greater torsion (to tighten). Its Super Drive geometry allows the box-end to couple onto the nut or bolt hexagon using the fastening element's faces as opposed to the edges, which are the potential failure points. Now with: UGS (Urea Grip Sistem)

PRICE
$6.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-9/16 in
Size9/16 in
Opening Size9/16 in

Product Details

TypeCombination Wrench
Measuring SystemSAE (Fractional)
ColorBlack
Opening TypeOpen/Box
Socket/Wrench Points12
Impact ApprovedNo
MaterialAlloy Steel
Description9/16" 12-Point Black Oxide Combination Wrench
RatchetingNo
Manufacturers Part Number1218B
BrandUrrea

Compliance & Certifications

CertificationsASME B107.100 SAE AS 954 FEDERAL GGG-W-636