Buyers Combination Nipple, Hcn100, 1", 1.00 Npt Male Thread, 1.00" Hose Id, 3.250"L - Min Qty 15
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.36
15
15
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.250 in |
| Weight | 0.3 lbs |
| Size | 1" |
| Barb End Length | 1.350" |
Product Details
| Male Thread | 1.00 NPT |
| Manufacturers Part Number | HCN100 |
| Hose ID | 1.00" |
| Brand | Buyers Products |