Buyers Combination Nipple, Hcn200, 2", 2.00 Npt Male Thread, 2.00" Hose Id, 4.375"L - Min Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.10
8
8
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.375 in |
| Weight | 1 lbs |
| Size | 2" |
| Barb End Length | 2.200" |
Product Details
| Male Thread | 2.00 NPT |
| Manufacturers Part Number | HCN200 |
| Hose ID | 2.00" |
| Brand | Buyers Products |