Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB3145720

MPN #: 207-00

Kukko Combination Puller with 2 & 3 Swiveling Jaws, 3.5 Ton Cap., 4-3/4" Opening, 3-7/8" Adj. Reach

Product Description
Made in Germany, Combination puller can be used as a 2-jaw or 3-jaw puller depending on your application, Adjusted reach to provide larger depth range.

The heavy, 3-armed lug puller with oscillating, height-adjustable puller legs and combi traverse is used for centric pulling off of large bearings, gears and discs in all common sizes for handicraft, workshop and industry. It can be used to loosen any component that sits on a shaft and is freely accessible from the outside. The oscillating puller legs adapt to any installation situation and can be used universally thanks to the adjustable clamping depth. Thanks to the combination traverse, the puller can be used with 2 arms as well as with 3 arms. The claw shape differs depending on the version. The 3-arm design guarantees an even load distribution and thus a particularly secure hold on the part to be extracted.

Range of Application: For centric extraction of large, particularly tight-fitting bearings, gearwheels and discs

Features:
  • Adjustable pull-off legs for individual adjustment of the clamping depth
  • Oscillating puller legs offer a wide range of adjustment options
  • Pulling legs with different claw shape for flexible working
  • Thanks to the combination traverse, the lug puller can be used for 2-arm and 3-arm pullers
  • Claw end with slot provides hold for screw for additional support when pulling off
  • Safe positioning of the spindle due to rotatable spindle tip both on smooth surfaces and for centring (Switch Technology)
  • 3-arm design ensures an even distribution of force and allows for greater pull-off forces
  • Anti-slip device on the spindle head for safe working with spanners
  • Spindle run-out to protect the thread
Operation:
  • Apply the puller leg to the part to be removed from the outside
  • Swing the claws under the part
  • Pull the spindle manually to fix it
  • Move the hexagon on the spindle head with a ratchet or a combination spanner until the component is loosened
Spare Parts:
  • 203-0-T_Traverse
  • 206-00-100-S_3 Pulling legs (set)
Specifications:
  • Clamping depth of external puller [mm]: 100 mm
  • Width across flats [mm]: 13 mm
  • Span outside pull-off (min.) [mm]: 0 mm
  • Span outside pull-off (max.) [mm]: 120 mm
  • Hook root thickness at the tip (claw thickness K) [mm]: 2 mm
  • Hook base width (claw width J) [mm]: 14 mm
  • Hook base depth usable (claw depth usable O) [mm]: 12 mm
  • Total hook root depth (total claw depth H) [mm]: 27 mm
  • Total claw thickness (L+1mm) [mm]: (claw distance to base surface): 7-1/2 mm
  • Max. tractive force [t]: 3-1/2
  • Max. tensile force [kN]: 35 kN


PRICE
$134.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-7/8
Depth5-7/8
Height5-1/8 in
Weight2 lbs
Spread4-3/4" (120mm) in
Max Torque442.54 lb-in
Reach3-7/8" (100mm) in

Product Details

TypeCombination Swiveling Jaw Puller
Series207
Capacity3.5
MaterialSteel
Number of Jaws2 or 3
Package Quantity1
Manufacturers Part Number207-00
BrandKukko