Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB3145908

MPN #: 209-01

Kukko Puller with 3 Swiveling Jaws, 2 Ton Capacity, 6-3/4" Opening, 4-7/8" Adjustable Reach

Product Description
Made in Germany, Adjusted reach to provide larger depth range, Three jaw design ensures the load is distributed evenly.

The 3-armed lug puller "Economy" with oscillating and height-adjustable puller legs is used for pulling off bearings, gears and washers in all common sizes for crafts, workshops and industry. The oscillating and curved puller legs adapt to any installation situation and can be used universally due to the adjustable clamping depth. The 3-arm design guarantees an even load distribution and thus a particularly secure hold on the part to be extracted.

Range of Application: For pulling off bearings, gear wheels and discs

Features:
  • Adjustable puller legs for individual adjustment of the clamping depth thanks to multiple holes in the puller legs
  • Oscillating puller legs offer a wide range of adjustment possibilities
  • Safe positioning of the spindle due to rotatable spindle tip both on smooth surfaces and for centring (Switch Technology)
  • 3-arm design ensures an even distribution of force and allows for greater pull-off forces
  • Anti-slip device on the spindle head for safe working with spanners
  • Spindle run-out to protect the thread
Operation:
  • Apply the puller leg to the part to be removed from the outside
  • Swing the claws under the part
  • Pull the spindle manually to fix it
  • Move the hexagon on the spindle head with a ratchet or a combination spanner until the component is loosened
Spare Parts:
  • 209-01-125-S_3 Pulling legs (set)
  • 202-1-T_Traverse
  • 614160_Mechanical pressure spindle
Specifications:
  • Clamping depth of external puller [mm]: 95 mm
  • Width across flats [mm]: 17 mm
  • Span outside pull-off (min.) [mm]: 0 mm
  • Span outside pull-off (max.) [mm]: 170 mm
  • Hook root thickness at the tip (claw thickness K) [mm]: 3-1/2 mm
  • Hook base width (claw width J) [mm]: 16 mm
  • Hook base depth usable (claw depth usable O) [mm]: 13 mm
  • Total hook root depth (total claw depth H) [mm]: 26 mm
  • Total claw thickness (L+1mm) [mm]: (claw distance to base surface): 10 mm
  • Max. tractive force [t]: 2
  • Max. tensile force [kN]: 20 kN


PRICE
$189.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-11/16
Depth7-11/16
Height7-1/8 in
Weight3 lbs
Spread6-3/4" (170mm) in
Max Torque177.01 lb-in
Reach4-7/8" (95mm) in

Product Details

Type3 Jaw Swiveling Puller
Series209
Capacity2
MaterialSteel
Number of Jaws3
Package Quantity1
Manufacturers Part Number209-01
BrandKukko