SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Combination Import Drill & Tap HSS, 10-32 NF H3

Combination Import Drill & Tap HSS, 10-32 NF H3

Item #: WBB571471

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.50

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Combination Import Drill & Tap HSS, 3/8-16 NC H3

Combination Import Drill & Tap HSS, 3/8-16 NC H3

Two-Piece Clamping Collar, 1 1/4 " Bore, G2SC-125-B

Two-Piece Clamping Collar, 1 1/4 " Bore, G2SC-125-B

Greenlee® DTAPKIT Drill/Tap Kit

Greenlee® DTAPKIT Drill/Tap Kit

Combination Import Drill & Tap HSS, 1/4-20 NC H3

Combination Import Drill & Tap HSS, 1/4-20 NC H3

1/8-27 HSS Taper Import Pipe Tap, NPT Ground, RH,

1/8-27 HSS Taper Import Pipe Tap, NPT Ground, RH,

# 8-32 H2, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

# 8-32 H2, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

1/4-20 H3, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

1/4-20 H3, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

24 Pc. Metric Tap & Hex Die Set

24 Pc. Metric Tap & Hex Die Set

24 Pc. Fractional Tap & Hex Die Set

24 Pc. Fractional Tap & Hex Die Set

High Speed Steel TMX Combination Drill & Tap. Combination TMX Drill & Tap, HSS 10 - 32 H3 x 7/8" thread length with .1610" TMX Drill diameter x 13/32" flute length and 2-3/8" overall length (OAL).
  • Combination Drill and Taps will drill and tap in one pass
  • Recommended for through holes

Weights & Dimensions

  • Drill Size 0.161 in
  • Thread Size 10-32 in
  • Thread Length 7/8 in
  • Number Size 10
  • Flute Length 13/32 in
  • Length 2-3/8 in

Product Details

  • Type Combination Drill & Tap
  • H Limit H3
  • TPI 32
  • Material HSS
  • Manufacturers Part Number 5780050
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Combination Import Drill & Tap HSS, 10-32 NF H3

Combination Import Drill & Tap HSS, 10-32 NF H3

Item #: WBB571471

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant