
Customers Also Viewed
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Combination Drill & Tap. Combination TMX Drill & Tap, HSS M 4 x .7 D4 x 1/2" thread length with .1340" TMX Drill diameter x 3/8" flute length and 2-1/8" overall length (OAL), .168" shank diameter with .131" square.
- Combination Drill and Taps will drill and tap in one pass
- Recommended for through holes
Weights & Dimensions
- Square Length 1/2
- Shank Diameter 1/4
- Square Size 0.131
- Length 2-1/8 in
- Metric Size M4.0
- Drill Length 3/8 in
- Thread Size M4.0 x 0.70 in
- Thread Length 0.134 in
- Pitch 0.7 in
- Pitch Diameter Limits D4
Product Details
- Type Combination Drill & Tap
- Material HSS
- Manufacturers Part Number 5782015
Customer Review
Product Q & A
There are no questions for this product.

Combination Import Drill & Tap HSS , M4 x .7
$19.5
- Product Information
- Customer Review
- Product Q&A