K-Tool KTI-41114 7/16" 12-Point Chrome Combination Wrench
Write a Review
|
Questions & Answers (0)
Product Description
Combination Wrench 7/16
Made of drop forged steel, wrench is chrome plated and heat treated to achieve maximum wear. A raised panel provides additional strength and durability.
Made of drop forged steel, wrench is chrome plated and heat treated to achieve maximum wear. A raised panel provides additional strength and durability.
PRICE
$5.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-13/64 in |
| Size | 7/16 in |
| Opening Size | 7/16 in |
Product Details
| Type | Combination Wrench |
| Measuring System | SAE (Fractional) |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Material | Drop Forged Steel |
| Description | 7/16" 12-Point Chrome Combination Wrench |
| Ratcheting | No |
| Manufacturers Part Number | KTI-41114 |
| Brand | K-Tool International |