Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB3114543

MPN #: SP3-1202XT

BVA Hydraulic Combo, 12 Ton, 2" Stroke Hollow Cylinder No Threads with P350 Pump

Product Description
SP3-1202XT combo set includes all components need to power connect and monitor system pressure.

It includes:
  • P350 - 2 Speed Hand Pump with 21.4 cu. in usable oil
  • HC1202XT - 12 Ton, 2" Stroke hollow hole cylinder
  • CS3814 - 1/4" internal diameter with 3/8" NPTF, 6 Foot Hydraulic Hose
  • CH38M - 3/8" high flow coupler
  • GW2514 - 2-1/2" face diameter liquid gauge with 1/4" NPTF
  • CF3814 - 1/4" NPTF Gauge Fitting


PRICE
$1,839.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Collapsed Height4.74
Stroke1.61 in
Outside Diameter2.76
Extended Height6.36
Cylinder Bore Diameter1.92

Product Details

Cylinder Effective Area (In²)2.91 in²
IncludesHand Pump, Cylinder, High Flow Coupler, Hose Assembly, Gauge Fitting, Gauge
OperationSingle Acting
Internal Pressure at Capacity10000 psi
Package Quantity1
Manufacturers Part NumberSP3-1202XT
Cylinder Capacity (Tons)12 tons
BrandBVA Hydraulics
Oil Capacity (In³)4.7 in

Compliance & Certifications

ANSI/ASME RatingB30.1