Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB1775829

MPN #: HC1202T

BVA Hydraulics Single Acting Hollow Hole Hydraulic Cylinder HC1202T, 12 Ton, 1.6" Stroke

Product Description
BVA HC1202T Hollow Hole cylinder is a 12 tons single acting, hollow hole plunger cylinders provide versatility in testing, maintenance and tensioning applications. The hollow plunger design allows for both pull and push forces. This cylinder features heavy duty return springs, and the industrial hard chrome plated rod helps prevent rust and corrosion resistance. The CH38F coupler and dust cap are also included on all models. WARNING: NEVER use hydraulic cylinder as a support device.

Features:
  • Minimum leak risk
  • Ideal for pulling and pushing applications
  • Heavy duty compression spring
  • Dual wipers help prevent contamination
  • Collar thread protector
  • 12 Tons 1.6 Inch Stroke Single Acting Cylinder
  • Compare to Enerpac RCH-1211; Compare to SPX Power Team RH121T
PRICE
$932.09

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width20 in
Height7/8 in
Weight7 lbs
Collar Thread Length1.81
Collapsed Height4.47
Stroke1.6 in
Diameter2.76
Extended Height6.36
Cylinder Bore Diameter1.92

Product Details

Cylinder Effective Area (In²)2.91 in²
Internal Pressure at Capacity8236 psi
DescriptionSingle Acting Hollow Hole Hydraulic Cylinder
Manufacturers Part NumberHC1202T
Cylinder Capacity (Tons)12 tons
Coupler TypeCH38F
BrandBVA Hydraulics
Oil Capacity (In³)4.7 in