Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB3114601

MPN #: HD5513

BVA Hydraulic Double Acting Hydraulic Cylinder, 55 Ton, 13" Stroke

Product Description
  • Internal plunger threads
  • Rod wiper seals out dirt and contamination
  • High strength steel construction from gun drilled solid bar
  • High flow 3/8" NPTF couplers
  • Collar thread protectors
  • One piece high grade alloy bearing for side load protection and long life
  • Polyurethane cup seal provides for optimum performance
  • Industrial hard chrome plated ram helps prevent rust and corrosion
  • Solid steel cylinder body
  • Ideal for pushing and pulling
  • Maximum working pressure: 10,000psi/ 700 bar


PRICE
$3,849.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Height20.04 in
Collapsed Height20.04
Stroke13.19 in
Outside Diameter5
Extended Height33.23
Cylinder Bore Diameter3.74

Product Details

Cylinder Effective Area (In²)10.99 in²
IncludesHigh Flow Female Coupler
OperationDouble Acting
Internal Pressure at Capacity10000 psi
Package Quantity1
Manufacturers Part NumberHD5513
Cylinder Capacity (Tons)55 tons
BrandBVA Hydraulics
Oil Capacity (In³)144.94 in

Compliance & Certifications

ANSI/ASME RatingB30.1