WNA Comet Tall Plastic Tumbler, 8 oz, Clear, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
The clear plastic of these tumblers makes them look just like glass. Their rigid, hard plastic provides a sturdiness and strength that glass lacks. They offer the classic look of Hot/Cold glass with the convenience of a disposable. They are perfect for serving beverages at parties.
PRICE
$87.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 oz. |
Product Details
| Type | Hot/Cold Beverage Cups |
| Capacity | 8 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 500 |
| Color | Clear |
| Manufacturers Part Number | WNA T8T |
| Shape | Round |
| Brand | WNA |