WNA® Designerware Plastic Plates, 6" Dia., Clear, 18/Pack, 10 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Elegant plastic dinnerware line specifically designed to complement any food presentation. An upscale dinnerware line that combines a heavyweight durable feel with a delicate, timeless floral pattern. Create a memorable table setting with Designerware dinnerware products and crystal-like Classic Crystal stemware and tumblers.
PRICE
$90.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Diameter | 6 in |
Product Details
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 180 |
| Description | Plastic Plates |
| Color | Clear |
| Manufacturers Part Number | WNA DWP6180 |
| Microwavable | No |
| Shape | Round |
| Brand | WNA |