Dixie® PerfecTouch® Paper Hot Coffee Cups, 20 oz, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Dixie® Perfect Touch® Haze Design Insulated Paper Hot Coffee Cups are designed to help extend consumption time by keeping hot drinks warmer longer, helping improve overall product quality. The outer lining of these hot paper cups helps keep hands comfortable to the touch, eliminating the need for double-cupping or cup sleeves, which can help reduce waste and minimize overall cost. More hygienic because they are one-time use compared to permanent ware cups.
A cost efficient option because there's no need for cardboard cup sleeves or double-cupping. Dual-purpose paper cups help with storage constraints and simplify ordering. Product may be recycled if you have access to a recycler that accepts paper or plastic products containing food residue. Such facilities may not exist in your area.
Looks and feels like foam but contains no foam, and the outer lining is sturdy and comfortable to hold.
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 oz. |
Product Details
| Style | Coffee Haze Design |
| Type | Hot/Cold Beverage Cups |
| Capacity | 20 oz |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 500 |
| Color | White |
| Manufacturers Part Number | 5320CD |
| Brand | Dixie |
Compliance & Certifications
| Certifications | USDA Certified Biobased 8 |