Staedtler® Comfort Compass, w/ Spare Lead, 3-1/4"x1/2"x7-1/2", Nickel
|
Questions & Answers (0)
Product Description
All-metal spring-bow compass feature a center wheel that delivers precision setting and prevents unintended setting adjustments. Maximum circle diameter is 10-3/8'' (265mm). Design features interchangeable lead part and a nickel finish to resist rust and stains. Compass includes a spare lead tube and comes in a plastic wallet.
PRICE
$24.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/4 in |
| Height | 7-1/2 in |
Product Details
| Type | Geometrical Compass |
| Material | Metal |
| Package Quantity | 1 Each |
| Description | Comfort Student Compass |
| Color | Silver |
| Manufacturers Part Number | 55140WP |
| Brand | Staedtler |