Sparco Professional Protractor, SPR01490, 6"L, Clear, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Professional protractor features an open center and accurate 6" ruler across the base. Sharply defined raised graduations are black-bonded in crystal-clear plastic.
PRICE
$1.29
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 yd |
Product Details
| Type | Protractor |
| Material | Plastic |
| Package Quantity | 1 Each |
| Description | Professional Protractor |
| Color | Clear |
| Manufacturers Part Number | SPR01490 |
| Brand | Sparco |