Staedtler Engineering Triangular Scale, 98718-34BK, 12"L, White, Polystyrene
Write a Review
|
Questions & Answers (0)
Product Description
12" triangular scale in Staedtler's professional series is ideal for engineers. Color-coded grooves in the high-impact polystyrene plastic ensure quick and accurate selection of the desired scale. Three sides with six different scales feature die-engraved graduations. Engineer triangular scale is fully divided: 10, 20, 30, 40, 50, 60 parts to the inch. Easy-to-read printed graduations will not rub off.
PRICE
$11.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 yd |
Product Details
| Type | Engineering Triangular Scale |
| Material | Polystyrene |
| Package Quantity | 1 Each |
| Description | Engineering Triangular Scale |
| Color | White |
| Manufacturers Part Number | 98718-34BK |
| Brand | Staedtler |