Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3787984

MPN #: SBH01118

Tekton Comfort Grip Breaker Bar, 3/8" Drive, 19-5/8" Length

Product Description
Features:
  • 230-Degree Pivoting Head - The head pivots smoothly and continuously through a 230-degree arc
  • Internal Spring – An internal spring controls the tension of the head, allowing it to hold its position while you work
  • AISI 4140 Steel Head - The breaker bar head is made of AISI 4140 steel and heat-treated to be stronger and more ductile than the handle
  • Stronger External Head - Our external head design better resists spreading, twisting, or fracturing than an internal head design
  • Proof Torque - Our breaker bars exceed industry standards for Proof Torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation
  • Comfortable Handle - We designed our comfort grip handle with a rounded oval shape to fit your hand without being bulky


PRICE
$42.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-5/8 in
Weight2 lbs
Drive Size3/8 in
Size19-5/8 in
Male Drive Size3/8 in

Product Details

TypeBreaker Bar
MaterialSteel
RatchetingNo
ColorSilver
Manufacturers Part NumberSBH01118
BrandTekton