- All tools are professional quality, made of high-grade chrome vanadium steel
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Metal tool box made for years of rugged use
Williams® Sliding T-Handle, 3/8" Drive, 7-15/16"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$62.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-15/16 in |
| Weight | 0.3 lbs |
| Drive Size | 3/8 in |
| Size | 7-15/16 |
Product Details
| Type | Sliding T-Handle |
| Material | Steel |
| Ratcheting | No |
| Color | Silver |
| Manufacturers Part Number | JHWB-20A |
| Brand | Williams |