Universal™ Comfort Grip Retractable Ballpoint Pen, 1mm, Black Ink, Clear Barrel, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Reliable from the first mark to the last. Soft textured Comfort Grip® for smooth, comfortable writing. Oil-based ink dries quickly, ensuring smear-free performance.
PRICE
$3.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 1.0 mm |
Product Details
| Type | Pen |
| Erasable | No |
| Style | Ballpoint Pen |
| Point Type | Medium |
| Description | Comfort Grip Retractable Ballpoint Pen |
| Package Quantity | 12/Pack |
| Refillable | No |
| Manufacturers Part Number | UNV15530 |
| Retractable | Yes |
| Barrel Color Family | Clear |
| Tip Type | Conical |
| Ink Color Family | Black |
| Brand | Universal |
Warranty
| Warranty | 1 yr |