Zebra Z-Grip Retractable Ballpoint Pen, Black Ink, Medium, 24/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Experience superb writing comfort with the soft rubber grip. Retractable pen protects pockets and purses. Quick-drying ink reduces smearing to keep your documents clean and safe. Visible reservoir lets you keep an eye on your ink level.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$14.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 24 Pack |
| Point Size | 1.0 mm |
Product Details
| Type | Pen |
| Style | Ballpoint Pen |
| Material | Metal - Clip |
| Point Type | Medium |
| Description | Z-Grip Retractable Ballpoint Pen |
| Package Quantity | 24/Pack |
| Refillable | No |
| Manufacturers Part Number | ZEB12221 |
| Retractable | Yes |
| Barrel Color Family | Clear |
| Tip Type | Conical |
| Ink Color Family | Black |
| Brand | Zebra Pen |