Made with recycled plastic, the BIC Ecolutions Round Stic Ball Pen combines performance and recycled plastic into one writing instrument. Features a versatile 1.0 mm medium point that is ideal for almost any writing task. The translucent barrel lets you see the remaining ink supply, and the flexible round barrel is comfortable in the hand, even after hours of writing.
BIC® Ecolutions Round Stic Stick Ballpoint Pen, 1mm, Black Ink, Clear Barrel, 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 1.0 mm |
Product Details
| Type | Pen |
| Erasable | No |
| Style | Ballpoint Pen |
| Point Type | Medium |
| Description | Ecolutions Round Stic Stick Ballpoint Pen |
| Package Quantity | 50/Pack |
| Refillable | No |
| Manufacturers Part Number | GSME509BK |
| Retractable | No |
| Barrel Color Family | Clear |
| Tip Type | Conical |
| Ink Color Family | Black |
| Brand | BIC |
Warranty
| Warranty | Lifetime |