CanDo® Eco-Friendly Premium Yoga Mat, Blue, 68" x 24" x 1/4"
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight, yet cushioned and strong - 0.25" thick mat offers extra padding with the convenience of being thin enough to roll-up and take anywhere! Mats roll up into compact roll to fit in gym bag. Polymer environmental resin yoga mats comply with the European Environmental Protection test standard. No phthalates, dioxin, furons, phenol, or heavy metals. Non-skid mat surface offers traction during exercise and prevents mat from sliding on flooring. Mats measure 68"L x 24"W x 1/4" thick.
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68 in |
| Width | 24 in |
| Height | 1/4 in |
| Weight | 4 lbs |
Product Details
| Type | Exercise Mats |
| Material | Polymer Environmental Resin |
| Package Quantity | 1 |
| Description | Eco-Friendly Premium Yoga Mat |
| Color | Blue |
| Manufacturers Part Number | 30-2401B |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |