Transforming Technologies ComfortDOME ESD Anti Fatigue Mat 1" Thick 2' x 3' Black
|
Questions & Answers (0)
Product Description
Transforming Technologies ComfortDome ESD 1" Thick Anti-Fatigue Mat 2' x 3', Black - FM52X3
Transforming Technologies ComfortDome ESD Anti-Fatigue mat provides unparalleled comfort in areas where static control is a concern. Evenly spaced ComfortDome on the conductive surface of the mat provides superior anti-fatigue relief because ComfortDome get softer as compressed, not harder like products made with foam. ComfortDome recover/rebound more rapidly than most foam resulting in an energizing responsiveness not found in other mats. The ComfortDome can work on a static dissipative floor without grounding due to its conductivity. Size: 2'x3'. Point to Point Resistance: 10e3 - 10e5. Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD STM7.1.
Transforming Technologies ComfortDome ESD Anti-Fatigue mat provides unparalleled comfort in areas where static control is a concern. Evenly spaced ComfortDome on the conductive surface of the mat provides superior anti-fatigue relief because ComfortDome get softer as compressed, not harder like products made with foam. ComfortDome recover/rebound more rapidly than most foam resulting in an energizing responsiveness not found in other mats. The ComfortDome can work on a static dissipative floor without grounding due to its conductivity. Size: 2'x3'. Point to Point Resistance: 10e3 - 10e5. Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD STM7.1.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 2 ft |
| Weight | 10 lbs |
| Thickness | 1 in |
Product Details
| Type | Pre-Cut Mat |
| Color | Black |
| Application | Not Antifatigue |
| Surface Material | Polyurethane Foam |
| Series | FM5 ComfortDome |
| Border Color Family | Black |
| Conductive | Yes |
| Backing Material | Polyurethane Foam |
| Pattern | Raised Domed |
| Static Dissipative | No |
| Anti Static | No |
| Description | ESD Anti-Fatigue Floor Mat |
| Manufacturers Part Number | FM52X3 |
| Brand | Transforming Technologies |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Electronic Areas |