Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB1976894

MPN #: FM53X4IC

Transforming Technologies ComfortDOME ESD Anti Fatigue Center Piece 1" Thick 3' x 4' Black

Product Description
Transforming Technologies ComfortDome ESD 1" Thick Anti-Fatigue Mat 3' x 4' Modular Center Piece, Black - FM53X4IC

Transforming Technologies ComfortDome ESD Anti-Fatigue mat provides unparalleled comfort in areas where static control is a concern. Evenly spaced ComfortDomes on the conductive surface of the mat provides superior anti-fatigue relief because ComfortDomes get softer as compressed, not harder like products made with foam. ComfortDomes recover/rebound more rapidly than most foam resulting in an energizing responsiveness not found in other mats. Available in interlocking sections to create a floor runner for long assembly lines. The ComfortDome can work on a static dissipative floor without grounding due to its conductivity. Interlocking center piece. Pair with the FM53X4EP. Size: 3'x4'. Point to Point Resistance: 10e3 - 10e5. Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD STM7.1.

PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 ft
Width3 ft
Weight25 lbs
Thickness1 in

Product Details

TypePre-Cut Mat
ColorBlack
ApplicationAntifatigue
Surface MaterialPolyurethane Foam
SeriesFM5 ComfortDome
Border Color FamilyBlack
ConductiveYes
Backing MaterialPolyurethane Foam
PatternRaised Domed
Static DissipativeNo
Anti StaticNo
DescriptionESD Anti-Fatigue Floor Mat
Manufacturers Part NumberFM53X4IC
BrandTransforming Technologies

Compliance & Certifications

Environmental ConditionsManufacturing, Electronic Areas