Transforming Technologies ComfortGEL Clean Room Anti Fatigue Mat 5/8" Thick 3' x 5' Black
Write a Review
|
Questions & Answers (0)
Product Description
Transforming Technologies ComfortGEL ESD 5/8" Anti-Fatigue Mat 3' x 5' Rubberized Gel Foam, Black - FM66036BK
Transforming Technologies ComfortGEL ESD Anti-Fatigue mats are the softest, most comfortable mats available to prevents worker fatigue in controlled environments. This non-slip, water resistant mat is constructed from a rubberized gel foam which provides an exceptionally high level of comfort and performance . The ComfortGEL anti-fatigue mats are anti-bacterial and is cleanroom washable. The ComfortGEL is a fully molded close cell anti-fatigue mat with beveled edges for safety. The mat can be used in areas subjected to heavy traffic, most liquids & withstand wear and tear due to its high level of flexibility. Size: 3'x5'. Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD STM7.1.
Transforming Technologies ComfortGEL ESD Anti-Fatigue mats are the softest, most comfortable mats available to prevents worker fatigue in controlled environments. This non-slip, water resistant mat is constructed from a rubberized gel foam which provides an exceptionally high level of comfort and performance . The ComfortGEL anti-fatigue mats are anti-bacterial and is cleanroom washable. The ComfortGEL is a fully molded close cell anti-fatigue mat with beveled edges for safety. The mat can be used in areas subjected to heavy traffic, most liquids & withstand wear and tear due to its high level of flexibility. Size: 3'x5'. Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD STM7.1.
PRICE
$325.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 3 ft |
| Weight | 15 lbs |
| Thickness | 5/8 in |
Product Details
| Type | Pre-Cut Mat |
| Color | Black |
| Application | Antifatigue |
| Surface Material | Rubberized Gel Foam |
| Series | FM6 ComfortGEL |
| Border Color Family | Black |
| Conductive | No |
| Backing Material | Rubberized Gel Foam |
| Pattern | Diamond |
| Static Dissipative | Yes |
| Material | Rubber Gel Foam |
| Anti Static | Yes |
| Description | ESD Anti-Fatigue Floor Mat |
| Manufacturers Part Number | FM66036BK |
| Brand | Transforming Technologies |
Compliance & Certifications
| Environmental Conditions | Cleanroom |