Master Lock® Commercial Double Cylinder Deadbolt, Oil Rubbed Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Master Lock Commercial Double Cylinder Deadbolt, Oil Rubbed Bronze
Heavy Duty, Grade 2, Double Cylinder Commercial deadbolt for locking, entry doors. Oil Rubbed Bronze Finish. Bump Stop cylinder protects against bump attacks. Anti Pry feature protects against prying attacks.
Heavy Duty, Grade 2, Double Cylinder Commercial deadbolt for locking, entry doors. Oil Rubbed Bronze Finish. Bump Stop cylinder protects against bump attacks. Anti Pry feature protects against prying attacks.
PRICE
$95.82
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 2-1/2 in |
| Depth | 1 in |
| Height | 2-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Grade 2 Commercial |
| Material | Steel, Brass |
| Manufacturers Part Number | DSCHDD10B |
| Brand | Master Lock |