- Mechanical, keyless push-button lock
- Lifetime mechanical warranty
- Keyless entry hook bolt
- Marine Grade Finish for coastal/saltwater environments
- Low Profile
- Ideal for light-duty applications
- Easy to change code
- Suitable for both indoor and outdoor use
- Compatible with C-25 Pull Handle (C-25 pull handle not available in BB or MG finish)
- Ideal for cabinets, sliding glass doors, closets, lockers, bi-fold doors and more
Lockey C150 Mechanical Keyless Surface Mount Hook Bolt Lock for Sliding Door, Marine Grade
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/8 in |
| Depth | 1-3/4 in |
| Height | 5 in |
Product Details
| Max User Codes | 1 |
| Material | Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components |
| Manufacturers Part Number | C150MG |
| Resistance | Full Weather Proof |
| Handle Type | Thumb Turn |
| Brand | LockeyUSA |