Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Elkay

Model # :WBB380354

MPN #: LKB940C

Elkay, Wall Mounted 8" Center Service Faucet W/Bucket Hook, LKB940C

Product Description
Elkay WALL MNT 8IN, BUCKET HK ROUGH, LKB940C

WALL MNT 8 IN, BUCKET HK, ROUG, 2 hole, 2 handle(s), 2 lever handle, 7 spout reach, 3.8750 spout height
  • Brass
  • Dual Lever
Wall Mount 8 Center Bucket Hook Rough 7 Commercial Faucet. Quarter turn ceramic disc cartridge. Solid brass construction with rough chrome finish. Integral supply stops, 1/2 (13mm) NPT female inlets. Complies with: ASME/ANSI A112.18.1, NSF/ANSI 61, ADA, UPC/CUPC, ASSE-1001, IAPMO Listed.
PRICE
$229.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection1/2 FNPT in
Centers8 in
Spout Reach6/1/2002 in

Product Details

Vacuum BreakerYes
ColorSilver
Spout Type3/4" Hose End
Gallons per Minute4 gal/min
Mounting LocationWall
MaterialSolid Brass
Valve TypeCeramic Disc
Manufacturers Part NumberLKB940C
Faucet Holes2
Handle StyleLever
BrandElkay

Compliance & Certifications

CertificationsASME A112.18.1 / CSA B125.1, NSF 61 & 372
Lead Free CompliantYes
ADA CompliantYes