Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB380519

MPN #: LK940GN05L2H

Elkay, Commercial Faucet, LK940GN05L2H

Product Description
Elkay Commercial Faucet, LK940GN05L2H

WALL MNT 8IN, GN 5IN SPT, LVR , 2 hole, 2 handle(s), 2 lever handle, 5.1250 spout reach, 10 spout height
  • Brass
  • Dual Lever
Wall Mount 8 Center Commercial Faucet. Two hole dual handle wall mount faucet. Quarter turn ceramic disc cartridge. Solid brass construction with chrome finish. Includes spout swing restriction pin. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.
PRICE
$365.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height4.38 in
Weight7 lbs
Inlet Connection1/2 in
Centers8 in
Spout Reach5-1/8 in
Spout Height7-3/8 in

Product Details

ColorSilver
Gallons per Minute2.2 gal/min
Liters per Minute8.33 LPM
Mounting LocationWall
MaterialChrome
Faucet Holes2
Handle StyleDouble Lever
BrandElkay

Compliance & Certifications

ADA CompliantYes