Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB380212

MPN #: LK945HA08T4T

Elkay, Commercial Faucet, LK945HA08T4T

Product Description
Elkay Commercial Faucet, LK945HA08T4T

WALL MNT 4IN, HA 8IN SPT, 1PC , 2 hole, 2 handle(s), 4 wristblade handle, 8 spout reach, 9.3750 spout height
  • Brass
  • Dual Lever
Wall Mount 8 Center Commercial Faucet. Two hole dual handle wall mount faucet. Quarter turn ceramic disc cartridge. 2 offset for adjustable inlet installation, 3-3/8 to 8-1/2. Solid brass construction with chrome finish. Includes spout swing restriction pin. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.
PRICE
$605.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height4.38 in
Weight6 lbs
Inlet Connection1/2 Offset in
Centers3-3/8 - 8-1/2 in
Spout Reach8 in
Spout Height7-1/8 in
Wall Plate4 in

Product Details

ColorSilver
Gallons per Minute2.2 gal/min
Liters per Minute8.33 LPM
Mounting LocationWall
MaterialChrome
Faucet Holes2
Handle Style4" Wrist Blade
BrandElkay

Compliance & Certifications

ADA CompliantYes