Carafes & Pitchers
Availability
Brand
Type
Length
Width
Material
Height
Capacity
Color
Price
Related Products
Looking for the perfect pour-over coffee carafe? Look no further! Our London Sip Pour Over Coffee Carafe is crafted from quality thermal shock-resistant borosilicate glass. It's equal parts stylish, durable, and functional. The easy pour spout and the measurements on the side of the carafe help you brew consistently. No guesswork, just delicious coffee in every cup. The included eco-friendly reusable stainless steel coffee filter minimizes waste and ensures you never run out of filters. Plus, the larger size allows the proper amount of grounds to be used for larger pours while leaving ...
Container and handle core are molded as sturdy, extra-strength, one-piece construction for longest life. C lear, high-impact-resistant material complies with FDA regulations for food contact. Base is high quality stainless steel. Drip-proof, fast-pour lip an exclusive Bunn design to assure convenient serving. Fast, clean pouring from front or either side.
1.9 Litre Thermal Carafes Holds 1.9 litres or 64 ounces (12 cups) of coffee or other hot beverage. Unbreakable stainless steel interior and exterior. Vacuum insulation keeps beverages hot for hours. Brew through lid allows direct brewing. Fits on BUNN Thermal Carafe and Twin Thermal Carafe brewers.
1.9L/64 Oz. Ice Tube Pitcher, Pc. Priced by each pack of 12, must buy minimum of 6 packages.
Camwear® Pitcher, 64 oz., 9-3/4"H with lid, 8-9/16" with out lid, Dia. 7-5/16" with out spout, polycarbonate, clear, chip and break resistant, thumb-grip pour, contoured lip and pour spout, dishwasher safe, slotted base, NSF