- Holds 1.9 litres or 64 ounces (12 cups) of coffee or other hot beverage.
- Unbreakable stainless steel interior and exterior.
- Vacuum insulation keeps beverages hot for hours.
- Brew through lid allows direct brewing.
- Fits on BUNN Thermal Carafe and Twin Thermal Carafe brewers.
BUNN Thermal Carafe, Black 1.9L /1 Pk.
Write a Review
|
Questions & Answers (0)
Product Description
1.9 Litre Thermal Carafes
PRICE
$179.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6.4 in |
| Depth | 8.2 in |
| Height | 8 in |
Product Details
| Capacity | 1.9 Liters oz |
| Manufacturers Part Number | 36029.0001 |
| Brand | Bunn |
Compliance & Certifications
| Certifications | NSF |