Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2540187

MPN #: CO-6-BK-GG

Flash Furniture Commercial Grade 35.5" Square Black Indoor-Outdoor Steel Patio Table

Product Description
Brighten up your patio space with this beautiful black patio table. The rain flower printed top is very appealing. With the included umbrella hole, you can purchase your desired umbrella to shield you from the sun. This table will enhance your bistro, cafe, restaurant, hotel or home patio space. The table was designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. Pair this table with our rain flower design chairs to complete the look.

Features:
  • Patio Table
  • Top Size: 35.5" Square
  • Base Size: 27"W
  • 1" Edge Top
  • Rain Flower Designer Top with Umbrella Hole
  • Umbrella Hole: 1.75" Dia.; 14.5" from Floor
  • Black Powder Coated Frame Finish, 1.2mm Tubular Frame
  • Protective Plastic Floor Glides
  • Designed for Indoor and Outdoor Use
  • Designed for Commercial and Residential Use
Specifications:
  • Single Unit Weight: 34 lbs
  • Fixed Width: 35.5 Inches
  • Fixed Depth: 35.5 Inches
  • Fixed Height: 28.75 Inches
  • Seating Capacity: 4 Count
  • Weight Capacity: 150 lbs
PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-1/2 in
Width35-1/2 in
Depth35-1/2 in
Height28-3/4 in
Weight34 lbs

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyBlack
ColorBlack
Table Top Color FamilyBlack
Table Top MaterialSteel
Frame MaterialSteel
Manufacturers Part NumberCO-6-BK-GG
Indoor/OutdoorIndoor/Outdoor
ShapeSquare
BrandFlash Furniture

Warranty

Warranty2 Years