Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Holland Bar Stool

Model # :WBB3187948

MPN #: OD216BW

Holland Bar Stool OD216 Outdoor 5 Prong Table Base with Foot Ring, 24"W x 24"D x 42"H, Black

Product Description
The All-Season, Indoor/Outdoor line of table bases from the Holland Bar Stool Co. are a perfect addition to your patio, deck, dining area, or rec room. The 216 style table base is available only for 42" height tables but can accommodate a variety of tops sizes and shapes. The 216 is commercial quality with an attractive 5 leg base plate, a steel foot ring, a slim 2" steel column, and a steel 11" spider that will ensure a solid connection to any table top. This commercial quality base has a UV resistant, zinc and powder coated finish that will not fade or rust when exposed to the elements. Adjustable levelers ensure your table is level even if the ground it sits on isn't. If you are in need of a quality table for either indoor or out, look no further than this quality product from the Holland Bar Stool Co.

Features:
  • Top and bottom locking tabs ensure a secure fit, and a strong and steady foundation
  • Includes adjustable leveling feet to accommodate any floor surface
  • Foot ring included
  • Frame Material: E-coated steel, black wrinkle finish


PRICE
$165.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Depth24 in
Height42 in
Weight24 lbs

Product Details

Assembly RequiredYes
TypeTable Base
Frame Color FamilyBlack
ColorBlack
Frame MaterialSteel
Leg TypePedestal with 5 Star Base
Manufacturers Part NumberOD216BW
CollectionOutdoor
ShapeX-Shape
BrandHolland Bar Stool

Warranty

Warranty1 Year