This 168"L x 168"W heavy-duty cargo lifting net is built for strength, with a 7,000 lbs. capacity and 2-inch wide orange polyester webbing. The black load bearing straps indicate the loading area for greater visibility in tight areas, and its large 10-inch openings provide greater flexibility when transporting items. For extra durability, there are double layered loops on each corner to safeguard against abrasions while handling or storing the net.
US Netting Commercial Grade Cargo Lifting Net, 7000 lb. Capacity, 10" Opening, 168"L x 168"W, Orange
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,949.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 168 in |
| Width | 168 in |
| Weight Capacity | 7000 lbs |
Product Details
| Type | Cargo Lifting Net |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | CGCLN-10-14-2W |
| For Use With | Lifting cargo, debris, and other heavy materials |
| Brand | US Netting |