Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fortis Doors

Model # :WBB3178722

MPN #: 16GM5343684RHCD

Fortis Doors Commercial Knock Down Frame, SteelCraft Hinge, Right Hand, Double Bore, 36"W x 84"H

Product Description
Fortis Doors sturdy and durable knock-down commercial steel door frames are constructed from high-quality 16 gauge galvanized steel. Pre-machined for three Steelcraft 4-1/2 in. hinges and ASA plus Deadbolt for use with commercial hardware, these frames are primed gray for convenience painting. Precise mitered corners ensure a sharp, clean look, and installation is a breeze with top clamps and bottom strap anchors. Versatile enough to complement 1-3/4 in. steel or wood fire-resistant doors, these frames offer durability and convenience in a polished package. Our knock down frames are suitable for indoor and outdoor applications and offer a UL certified fire rating up to 3 hours.

PRICE
$239.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth5-3/4 in
Height86 in
Throat Opening4-7/8 in
Door Opening Size36 x 84 in
Door Height83-1/8 in
Middle Hinge39-7/16 in
Top Hinge7-1/2 in
Bottom Hinge71-3/8 in

Product Details

TypeKnock Down
Interior or Exterior UseInterior or Exterior
ColorGray
Lock PrepDouble Bore
Hinge TypeSteelCraft
FinishGray Primed
MaterialSteel
Door HandingRight
DescriptionGalvanized Steel Commercial Knock Down Door Frame
Package Quantity1
Manufacturers Part Number16GM5343684RHCD
Lockset from Top42-7/16
BrandFortis Doors

Warranty

Warranty1

Compliance & Certifications

Fire RatingUp to 3 Hours