Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB500897

Global Industrial™ LED Flood Light, 50W, 4500 Lumens, 5000K, w/Mounting Bracket

Product Description
Global™ LED Flood Light, 50W, 4500 Lumens, 5000K, w/Mounting Bracket

Replace traditional Metal Halide Flood Lights and save big with our energy efficient LED Flood Lights. Global™ LED Flood Lights are perfect for landscape, signage, and accent lighting in heavy commercial and residential applications. Chip-On-Board LEDs are coupled directly to the housing and provide a service life of over 50,000 hours.

Features:
  • SMD LEDs have low power consumption, high efficiency and a long service life of over 50,000hours.
  • Housing consists of high quality, corrosion resistant, and anti-cracking die cast aluminium
  • UL listed for wet locations, IP65 Rated
  • Certifications: UL, cUL, DLC, FCC, SAA, CE, RoHS, CB, C-TICK
  • Suitable for use in -40F to 122F

PRICE
$109.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
$109.95
Buy 6+ units
$105.95Save $4.00 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9.49 in
Width1.65 in
Height6.61 in

Product Details

LensShatter resistant glass
Average Life50000 hr
Color Temperature5000 K
ColorBronze
CRI80
Beam Angle120 °
Mounting LocationYoke
Wattage50 W
Voltage100-277 V
MaterialDie cast aluminum housing
Temperature Rating-40 Deg. F to 122 Deg. F
Package Quantity1
Features18"- 18/3 SJTW pigtail installed
Manufacturers Part Number500897
WeatherproofIP65
Lumens4500
BrandGlobal Industrial

Warranty

Warranty5 yr