Hiland Commercial Patio Heater, 40000 BTU, Propane, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Make comfort a priority with the Hiland Tall Commercial Heater in Stainless Steel. A true commercial grade heater that is designed to outlast the rest. Its 40,000 BTU burner and 36" reflector shield are sure to keep your party toasty when mother nature just won't cut it. A heavy weight plate keeps the unit steady while its commercial grade wheels allow you to move the party elsewhere. Tank housing allows for up to a 20 lb propane tank to extend the life of the party. Put your worries behind you with a safety tilt switch and a thermocouple equipped on this unit that will make sure it is running safe so you can focus on what's important, spending quality time with friends and family.
PRICE
$729.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37 in |
| Width | 37 in |
| Height | 90 in |
| Weight | 65 lbs |
Product Details
| Type | Propane Patio Heater |
| Color | Silver |
| Mounting Location | Free Standing |
| Material | 304 Stainless Steel |
| Ignition Type | Piezo |
| Manufacturers Part Number | BURN-2650-SS |
| BTU | 40000 BTU |
| Fuel Type | Propane |
| Brand | Hiland |
Warranty
| Warranty | 1 Year Limited |