AC & Refrigeration Thermostats
Availability
Brand
Depth
Width
Material
Height
Color
Price
Related Products
The TA155 manual changeover thermostat is designed for use in HVAC systems including two or four-pipe fan coil applications or other installations requiring manual switching between heating and cooling. Solid state accuracy offers comfort and efficiency while contemporary styling complements room decor. Advanced self-configuring circuitry allows the T155 electronic thermostat to be applied directly to input voltages from 24 to 277 VAC , 50 or 60Hz. T h e r m o s t at outputs are suitable for connection to relays, valves and similar pilot duty loads. The system and fan switches will handle ...
PRO1 thermostats are professional grade, built on proven performance and reliability. It s a difference you can see and feel. All PRO1 thermostats have the same size footprint, so you never have to worry about wall marks left by old models. You can also upgrade to new models including WIFI without rewiring using the interchangeable subbase system. Features: WIFI Enabled Multi-Stage Universal Light Commercial 7 Day or Non-Programmable 8 Square Inch Display Blue Backlight Glow in the Dark Light Button 16 Remote sensor capable Humidity and Dehumidity Control Auto changeover
PRO1 thermostats are professional grade, built on proven performance and reliability. It s a difference you can see and feel. All PRO1 thermostats have the same size footprint, so you never have to worry about wall marks left by old models. You can also upgrade to new models including WIFI without rewiring using the interchangeable subbase system. Features: Multi-Stage Universal Light Commercial 7 Day or 5/1/1 or Non-Programmable 8 Square Inch Display Blue Backlight Glow in the Dark Light Button 16 Remote sensor capable Humidity and Dehumidity Control Auto changeover
Plug In Thermostat Control For Cool 120V, Analog 40-95°F This thermostat grants you adjustable cooling temperature control for various indoor environments including residential, office, hospitality, and more. The plug in design must be vertically mounted in a socket and positioned in a general area with even air circulation. Units are designed to control multiple cooling devices such as air conditioners, cooling fans, and more. Avoid exposure to hot surfaces, sunlight, or moisture. UL, CSA, and ETL listed. Color finish is White.
The TA155 manual changeover thermostat is designed for use in HVAC systems including two-pipe fan coil applications or other installations requiring manual switching between heating and cooling. Solid state accuracy offers comfort and efficiency while contemporary styling complements room decor. Advanced self-configuring circuitry allows the T155 electronic thermostat to be applied directly to input voltages from 24 to 277 VAC , 50 or 60Hz. T h e r m o s t at outputs are suitable for connection to relays, valves and similar pilot duty loads. The system and fan switches will handle ...