Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Peco

Model # :WBB2114438

MPN #: TA155-018

PECO Thermostat TA155-018 Manual Changeover, Heat/Cool, No Switch, 24-277VAC

Product Description
The TA155 manual changeover thermostat is designed for use in HVAC systems including two or four-pipe fan coil applications or other installations requiring manual switching between heating and cooling. Solid state accuracy offers comfort and efficiency while contemporary styling complements room decor.

Advanced self-configuring circuitry allows the T155 electronic thermostat to be applied directly to input voltages from 24 to 277 VAC , 50 or 60Hz. T h e r m o s t at outputs are suitable for connection to relays, valves and similar pilot duty loads. The system and fan switches will handle inductive and resistive loads.

Standard models are available as a heating/cooling thermostat only or with integral switches for Heat-Off-Cool and fan speed selection. The standard T155 is user configurable for either unit or remote thermistor sensing. Fan operation, which is dependent on external connections, can be used for either continuous operation or cycled operation with the use of a load handling relay.

Features:
  • Thermostat switches directly from heat to cool with no dead-band
  • 1 Heat / 1 Cool
  • Ratings: 10 VA at 24 VAC, 20 VA at 120-277 VAC
  • Temperature Range: 50 to 90°F / 10 to 32°C
  • Solid State Precision and Dependability
  • Up to Three Speed Fan Switching Available
  • Operates at 50 or 60 Hz
  • Manual Changeover
PRICE
$81.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-13/16 in
Depth1-1/8 in
Height4-1/2 in
Weight0.4 lbs

Product Details

Temperature Control Range50 to 90 °F
Switch Positions (System)No Switch
Stages1H / 1C
ColorWhite
Switch Positions (Fan)No Switch
Fan Speeds3
Changeover TypeManual
For Use WithFan Coil
Switch ActionTriac
Voltage277/240/208/120/24 V
DescriptionThermostat TA155-018 Manual Changeover, Heat/Cool, No Switch, 24-277VAC
Manufacturers Part NumberTA155-018
ProgrammableMechanical
BrandPeco

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCE, UL, CUL