Mix, purée and emulsify large loads with the Waring® CB15TSF. Its powerful 3.75 HP motor makes over 100 drinks per day. The convenient spigot function lets you easily pour up to one gallon of smoothies, soups, sauces and more. The 3-minute countdown timer allows you to take care of customers or perform other tasks while the blender does the work.
Waring® Commerical Blender 1 Gallon, with Timer with Spigot, 3 Speed, 3-3/4 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,199.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 10 in |
| Height | 26 in |
| Weight | 32.4 lbs |
Product Details
| Type | High Volume |
| Horsepower | 3-3/4 HP |
| Number of Speeds | 3 |
| Amperage | 15 A |
| Hertz | 60 Hz |
| For Use With | Food / Beverages |
| Blender Capacity | 128 Oz. |
| Voltage | 120 V |
| Made in the USA | Y |
| Description | Commerical Blender with Timer and Spigot |
| Manufacturers Part Number | CB15TSF |
| Panels | Electronic Membrane Panel With 3 Speeds, Pulse, And 3-Minute Electronic Timer |
| Brand | Waring |
Warranty
| Warranty | Limited 3 Years Motor |
Compliance & Certifications
| Certifications | cETLus, NSF |