Get smooth, consistent results every time with the Waring® MX1300XTP. This heavy-duty, 3-1/2 HP blender teams up with The Raptor® blade and jar assembly for maximum power and efficiency. The rock-solid base features an easy-to-clean, electronic-membrane keypad with blue backlit LCD screen and four programmable beverage stations. Perfect for a busy bar, health facility, school or coffee shop.
Waring® Xtreme 48 Oz. Blender, Programmable Electronic Keypad, BPA Free Copolyester Jar, 2 Spd
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,299.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 8-1/4 in |
| Height | 16 in |
| Weight | 16 lbs |
Product Details
| Type | High Volume |
| Horsepower | 3-1/2 HP |
| Number of Speeds | 2 |
| Amperage | 13 A |
| Hertz | 50/60 Hz |
| For Use With | Food / Beverages |
| Blender Capacity | 48 Oz. |
| Voltage | 120 V |
| Made in the USA | Y |
| Description | Blender With Programmable Electronic Keypad, BPA Free Copolyester Ja |
| Manufacturers Part Number | MX1300XTXP |
| Panels | Programmable Electronic Keypad, Lcd Display And Pulse |
| Brand | Waring |
Warranty
| Warranty | Limited 3 Years Motor and 2 Years Parts & Labor |
Compliance & Certifications
| Certifications | ETL, NSF |