- Commode liners with absorbant pad
- 12 liners per roll
Medline Commode Liners w/ Absorbent Pad, 12 per Box/6 Boxes per Case
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | MDS89664LINER |
| Type | Commode Liner |
| Description | Medline Commode Liners w/ Absorbent Pad |
| Brand | Medline |
Related Products
The Aluminum Shower Commode Mobile Chair is perfect for people who need a commode but also want the convenience of a wheelchair for easy transportation and mobility. The seat cut-out provides comfort and allows the chair to be positioned over a standard toilet for use, but also comes with a bucket to be used anywhere it is required. The aluminum frame of the Shower Commode Chair is an attractive white color and is also resistant to rust which makes it ideal for the shower. Footrests come standard and include adjustable height and angle footplates. The Aluminum Shower Commode Chair is ...
The deluxe steel drop arm bedside commode by Drive Medical is designed to meet your needs. The frame can be configured to be used as a bedside commode, toilet safety frame, elevated toilet seat or over your existing toilet. The tool free removable back makes configuring the commode easy for any application. The padded seat provides a comfortable place to rest on when sitting and the padded arm rests indicate a safe place to grab making sitting and standing easier. For consumers using a wheelchair the tool free drop arms makes lateral transfer to and from this commode easy and safe. The ...
Able to withstand a weight capacity of 1000 pounds, this heavy-duty bariatric commode by Drive Medical is designed with the extra space and comfort you need. Featuring a deeper and wider seat as well as padded arms and backrest this commode is great for everyday use. The armrests provide a comfortable place to rest on when sitting and indicate a safe place to grab, making sitting and standing easier. For consumers using a wheelchair the tool free drop arms makes lateral transfer to and from this commode easy and safe. The grey powder coated steel construction provides strength, and comes ...
Features: Versatile design works with virtually any of Medline's incontinence liners and pads These premium knit pants can be washed multiple times for convenient reuse The seamless design helps eliminate seams pressing into skin and embarrassing lines under clothes The knit weave is soft against the skin Color-coded waistbands make size identification simple
The Dynarex™ Elongated Folding Bedside Commode has three versatile functions and can easily open and fold flat. It can be configured as a commode, raised toilet seat or a toilet safety frame over your current toilet. The Bedside Commode features a tool-free removable back, durable elongated snap on seat for a deeper seat depth and comes complete with drop-in commode bucket with handle and splash guard. The Dynarex™ Elongated Folding Bedside Commode is a versatile, three-in-one commode that can be configured as a commode, raised toilet seat or toilet safety rail over your current ...