Drive Medical Shower Commode Wheelchair NRS185006, Aluminum, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Aluminum Shower Commode Mobile Chair is perfect for people who need a commode but also want the convenience of a wheelchair for easy transportation and mobility. The seat cut-out provides comfort and allows the chair to be positioned over a standard toilet for use, but also comes with a bucket to be used anywhere it is required. The aluminum frame of the Shower Commode Chair is an attractive white color and is also resistant to rust which makes it ideal for the shower. Footrests come standard and include adjustable height and angle footplates. The Aluminum Shower Commode Chair is ideal for anyone who is looking for a shower chair and commode for their home. It can be positioned over a standard toilet or used as a portable self contained commode. Comes with swing-away footrests with height and angle adjustable footplates. Padded seat back and arms. Seat cut-out provides maximum comfort and convenience.White aluminum frame is attractive and rust resistant for use in the shower.
PRICE
$1,549.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 42 in |
| Height | 38 in |
| Weight Capacity | 275 lbs |
| Seat Width | 18 in |
| Seat Depth | 17 in |
| Seat Height | 19-1/2 - 21-1/2 in |
| Size | Standard |
| Width Between Arms | 18" |
| Overall Width Opened | 24-1/2" |
| Back Height | 19-1/4 in |
Product Details
| Type | Shower Wheelchair Commode |
| Color | Blue |
| Allergy | Latex Free |
| Material | Aluminum |
| Description | Drive Shower Commode Wheelchair |
| Package Quantity | 1 |
| Manufacturers Part Number | NRS185006 |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |