Features:
- KYDZStrong® construction.
- KYDZSafe® edges.
- KYDZTuff® finish.
- Locking casters.
- Limited lifetime warranty.
Greenguard Certified - Made in the USA.
Weights & Dimensions
| Width | 26 in |
| Height | 45 in |
| Weight | 150 lbs |
Product Details
| Assembly Required | No |
| Material | Wood |
| Number of Compartments | 24 |
| Description | Communication Center |
| Color | Tan |
| Manufacturers Part Number | 4136JC |
| Brand | Jonti-Craft |