Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Formax

Model # :WB252462

MPN #: FD402P1

Formax Single Bin Paper Jogger

Product Description
FORMAX® PAPER & ENVELOPE JOGGERS
Single Bin Paper Jogger
Formax® paper & envelope joggers help align and separate forms, paper or envelopes for accurate feeding. Joggers reduce heat and static electricity caused by laser printers. Joggers with Bins feature variable speed dial with solid state control for up to 4,000 vibrations per minute. Electromagnetic design allows continuous operation. Single Bin Jogger holds up to 800 sheets. Tilted single bin with center divider allows improved small stack jogging. Bin measures 15-1/2"L x 8-3/4"W x 3-1/2"D. UL and CE approved.

PRICE
$1,419.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth7-3/4 in
Height21 in
Weight28 lbs

Product Details

Number of Compartments1
DescriptionSingle Bin Tabletop Paper Jogger
ColorWhite
Manufacturers Part NumberFD402P1
BrandFormax