Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224183

MPN #: C2570

MTC™ Bio Adapter, 5mL in 15mL Cavity, Pack of 4

Product Description
MTC™ Bio's 5mL Screw-Cap MacroTubes™ take all of the conveniences of standard 15mL conical tubes and scales them down for space efficiency and decreased natural resource consumption. Useful from -86°C to 110°C, these tubes are a valuable resource for boiling and for sample preservation at very low temperatures. Choose from gamma sterilized racked packaging with attached caps or non-sterile bulk packaging with separate caps. The foam racks are similar to the packaging normally associated with 15mL tubes (upright with caps attached), but they require about 60% less storage space.

Features:
  • Compatible with standard equipment
  • Centrifuge at up to 25,000xg
  • RNase, DNase & pyrogen free
  • Unsurpassed Clarity
  • Dual graduations at every 0.2mL and 0.5mL


PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeCentrifuge Adapters
Capacity5ml Tubes
SterileNo
Package Quantity4
ColorWhite
Manufacturers Part NumberC2570
For Use With15mL Rotors
BrandMTC Bio