Global Industrial
Model # :WB962358
Global Industrial Flammable Cabinet, Manual Close Double Door, 24 Gallon, 43"Wx12"Dx44"H
|
Questions & Answers (0)
Product Description
✓ 18-gauge construction body for lasting durability
✓ Each shelf holds up to 350 lbs.
✓ 18-gauge shelf thickness
The Global Industrial Flammable Cabinet with manual close doors is a secure solution for flammable storage management at facilities, businesses, and other commercial establishments. Constructed from heavy-duty steel, this cabinet securely stores sensitive items and similar supplies in need of flame protection. The unit is a standalone, single-door cabinet, making it perfect for any hallway, warehouse room, or other interior space. Built-in recessed handle and cylinder lock. No assembly required. Limited 1-Year Warranty.
• Bright yellow finish with highly visible warning label
• 350 lb. capacity 18 gauge Adjustable shelf allows for content versatility
• 24-gallons capacity
Cabinet door will only latch when it is manually closed
Some states and municipalities may require self-closing doors on flammable safety cabinets; please review your local ordinances prior to purchasing
✓ Each shelf holds up to 350 lbs.
✓ 18-gauge shelf thickness
The Global Industrial Flammable Cabinet with manual close doors is a secure solution for flammable storage management at facilities, businesses, and other commercial establishments. Constructed from heavy-duty steel, this cabinet securely stores sensitive items and similar supplies in need of flame protection. The unit is a standalone, single-door cabinet, making it perfect for any hallway, warehouse room, or other interior space. Built-in recessed handle and cylinder lock. No assembly required. Limited 1-Year Warranty.
• Bright yellow finish with highly visible warning label
• 350 lb. capacity 18 gauge Adjustable shelf allows for content versatility
• 24-gallons capacity
Cabinet door will only latch when it is manually closed
Some states and municipalities may require self-closing doors on flammable safety cabinets; please review your local ordinances prior to purchasing
PRICE
$729.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 12 in |
| Height | 44 in |
| Shelf Gauge | 18 ga |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock |
| Type | Flammable Materials Cabinet |
| Shelf Capacity | 350 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Yellow |
| Door Type | Manual Close |
| Style | Compact |
| Capacity | 24 gal |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 2 |
| Manufacturers Part Number | 962358 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| EAG Legacy | 260815 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | OSHA |